This item is Discontinued.

Z-Lite Mersesse 7 Light Pendant, Chrome & Clear 6006-44CH

Mersesse 7 Light Pendant, Chrome & Clear (Discontinued)

  • Mfr # 6006-44CH
  • Zoro # G405840444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6006-44CH
Zoro #
G405840444
UPC #
685659079715
Country of Origin
China

Dimensions

Height
15"
Width
12"

Details

Number of Lights
7
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Series
Mersesse
Watts
60
Material
Steel

Description

Flashy brilliance and clean, crisp linear design converge to offer an elegant addition to modern decor. Crafted from shiny chrome finished steel and cut crystal shades, this seven-light pendant is treated to a subtly softening effect with candelabra-style bulb mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.