Zoro Homepage

Mesa 2 Head Outdoor Post, Black

  • Mfr # 523-2-536P-BK

  • Zoro # G905836718


product price: $1,184.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
8.125"
Height
99"
Bulb Base Type
Medium
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-2-536P-BK
Zoro #
G905836718
UPC #
685659024265
Country of Origin
China

Dimensions

Width
8.125"
Height
99"
Length
30"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Housing Material
Aluminum
Standards
CUL/cETLu
Watts
100
Series
Mesa
Number of Lamps
2
Dimmable
Yes
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled Outside; Matte Opal Inside

Description

Unique double glass styling and rectangular detailing define the modern styling of this two light outdoor post light. Clear beveled glass on the outside with matte opal inner glass creates an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.