This item is Discontinued.

Z-Lite Mesa 4 Head Outdoor Post, Black 523-4-536P-BK

Mesa 4 Head Outdoor Post, Black (Discontinued)

  • Mfr # 523-4-536P-BK
  • Zoro # G105836679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-4-536P-BK
Zoro #
G105836679
UPC #
685659024272
Country of Origin
China

Dimensions

Length
30"
Width
30"
Height
99"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Series
Mesa
Bulb Base Type
Medium
Housing Material
Aluminum
Watts
100
Standards
CUL/cETLu
Number of Lamps
4
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled Outside; Matte Opal Inside

Description

Unique double glass styling and rectangular detailing define the modern styling of this four light outdoor post light. Clear beveled glass on the outside with matte opal inner glass creates an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.