Zoro Homepage

Mesa Outdoor Chain Light, Black

  • Mfr # 523CHM

  • Zoro # G105842106


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8"
Width
8"
Height
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523CHM
Zoro #
G105842106
UPC #
685659012118
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
13.5"
Chain Length
72"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Style
transitional; fusion
Shade Material
Glass
Light Bulb Wattage
100 W
Frame Material
Aluminum
Frame Finish
Black
UL Listed
CUL/cETLu
Series
Mesa
Dimmable
Yes
Rated Location
Wet
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Damp/Wet Rating
Damp

Description

This chain hung outdoor fixture is unique because of its duel-layered construction that gives it a stylish, modern look. The outer glass shell is clear beveled glass, while the inner glass is a matte opal, which creates an inviting warm glow. To complete the look, this outdoor fixture is finished in black, and is made of cast aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.