This item is Discontinued.

Z-Lite Mesa Outdoor Pier Mount, Black 523PHM-533PM-BK

Mesa Outdoor Pier Mount, Black (Discontinued)

  • Mfr # 523PHM-533PM-BK
  • Zoro # G405836829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523PHM-533PM-BK
Zoro #
G405836829
UPC #
685659062427
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
18"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Number of Lamps
1
Dimmable
Yes
Standards
CUL/cETLu
Watts
100
Housing Material
Aluminum
Series
Mesa
Rated Location
Wet
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Shade Material
Glass

Description

This outdoor pier mount is unique because of its duel-layered construction that gives it a stylish, modern look. The outer glass shell is clear beveled glass, while the inner glass is a matte opal, which creates an inviting warm glow. To complete the look, this outdoor fixture is finished in black and is made of cast aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.