This item is Discontinued.

Z-Lite Mesa Outdoor Pier Mount Light, Black & Clear Beveled + Matte Opal 523PHB-PM

Mesa Outdoor Pier Mount Light, Black & Clear Beveled + Matte Opal (Discontinued)

  • Mfr # 523PHB-PM
  • Zoro # G705836765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523PHB-PM
Zoro #
G705836765
UPC #
685659076165
Country of Origin
China

Dimensions

Height
20.5"
Length
9.5"
Width
9.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Bulb Base Type
Medium
Number of Lamps
1
Series
Mesa
Housing Material
Aluminum
Watts
100
Standards
CUL/cETLu
Rated Location
Wet
Shade Finish
Clear Beveled and Matte Opal
Shade Material
Glass

Description

Unique double glass styling and rectangular detailing define the modern styling of this large outdoor post head. Clear beveled glass on the outside with matte opal inner glass creates an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.