This item is Discontinued.

Z-Lite Mesa Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy Outside with Matte Opal Inside 524PHM-PM

Mesa Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy Outside with Matte Opal Inside (Discontinued)

  • Mfr # 524PHM-PM
  • Zoro # G805837082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524PHM-PM
Zoro #
G805837082
UPC #
685659012200
Country of Origin
China

Dimensions

Height
17.5"
Width
8.125"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Watts
100
Bulb Base Type
Medium
Series
Mesa
Number of Lamps
1

Description

This medium sized outdoor post-head is unique because of its duel-layered construction that gives it a stylish, modern look. The outer glass shell is seedy glass, while the inner glass is a matte opal, which creates an inviting warm glow. To complete the look, this outdoor fixture is finished in oil rubbed bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.