This item is Discontinued.

Z-Lite Mesa Outdoor Post Light, Black 538PHB-BK

Mesa Outdoor Post Light, Black (Discontinued)

  • Mfr # 538PHB-BK
  • Zoro # G605836605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
538PHB-BK
Zoro #
G605836605
UPC #
685659024326
Country of Origin
China

Dimensions

Height
17"
Width
9.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
100
Series
Mesa
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1

Description

Unique double glass styling and rectangular detailing define the modern styling of this large outdoor post head. Clear beveled glass on the outside with matte opal inner glass creates an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.