This item is Discontinued.

Z-Lite Mesa Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy Outside with Matte Opal Inside 524PHM-533PM-ORB

Mesa Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy Outside with Matte Opal Inside (Discontinued)

  • Mfr # 524PHM-533PM-ORB
  • Zoro # G405837062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524PHM-533PM-ORB
Zoro #
G405837062
UPC #
685659062434
Country of Origin
China

Dimensions

Width
8.125"
Height
17.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Watts
100
Series
Mesa
Number of Lamps
1
Bulb Base Type
Medium
Housing Material
Aluminum

Description

This outdoor pier mount is unique because of its duel-layered construction that gives it a stylish, modern look. The outer glass shell is seedy glass, while the inner glass is a matte opal, which creates an inviting warm glow. To complete the look, this outdoor fixture is finished in oil rubbed bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.