This item is Discontinued.

Z-Lite Mesa Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy Outside with Matte Opal Inside 538PHB-SQPM-ORB

Mesa Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy Outside with Matte Opal Inside (Discontinued)

  • Mfr # 538PHB-SQPM-ORB
  • Zoro # G105836501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
538PHB-SQPM-ORB
Zoro #
G105836501
UPC #
685659024463
Country of Origin
China

Dimensions

Height
19.5"
Width
9.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Bulb Base Type
Medium
Housing Material
Aluminum
Watts
100
Series
Mesa
Number of Lamps
1

Description

Unique double glass styling and rectangular detailing define the modern styling of this large outdoor pier mount. Seedy glass on the outside with matte opal inner glass creates an elegant glow, while the cast aluminum hardware finished in oil rubbed bronze can withstand nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.