Zoro Homepage

Mesa Outdoor Wall Light, Black

  • Mfr # 523M

  • Zoro # G905836848


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Height
14"
Series
Mesa
Watts
100
Finish
Black
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523M
Zoro #
G905836848
UPC #
685659012125
Country of Origin
China

Dimensions

Width
8"
Height
14"
Length
9"
Canopy Dimensions
5-1/4 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Mesa
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Rated Location
Wet
Bulb Base
Medium
Shade Material
Glass
Dimmable
Yes
Number of Lights
1

Description

This medium sized outdoor wall mount is unique because of its duel-layered construction that gives it a stylish, modern look. The outer glass shell is clear beveled glass, while the inner glass is a matte opal, which creates an inviting warm glow. To complete the look, this outdoor fixture is finished in black, and is made of cast aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.