Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesa Outdoor Wall Light, Black

  • Mfr # 523S

  • Zoro # G805836740


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Width
6"
Height
10.5"
Length
7.125"
Series
Mesa
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523S
Zoro #
G805836740
UPC #
685659012156
Country of Origin
China

Dimensions

Width
6"
Height
10.5"
Length
7.125"
Canopy Dimensions
4-1/2 in x 6 in

Details

Item
Outdoor Wall Sconce
Series
Mesa
Watts
60
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Rated Location
Wet
Bulb Base
Medium
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Shade Material
Glass
Number of Lights
1

Description

This small sized outdoor wall mount is unique because of its duel-layered construction that gives it a stylish, modern look. The outer glass shell is clear beveled glass, while the inner glass is a matte opal, which creates an inviting warm glow. To complete the look, this outdoor fixture is finished in black and is made of cast aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.