Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meshsmith 4 Light Flush Mount, Chrome & Chrome

  • Mfr # 331F21-CH

  • Zoro # G305835380


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Length
21.125"
Width
21.125"
Height
6"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331F21-CH
Zoro #
G305835380
UPC #
685659072945
Country of Origin
China

Dimensions

Length
21.125"
Width
21.125"
Height
6"
Canopy Dimensions
21-1/4 in x 21-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Standards
CUL/cETLu
Series
Meshsmith
Number of Light Bulbs Required
4
Rated Location
Dry

Description

Bold yet sleek, the Meshsmith collection create a statement of contemporary minimalism with a mix of the vintage industrial. Vintage bulbs (not included) glow behind the forged meshwork. Finishes include Brushed Nickel, Bronze, Chrome & Natural Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.