Millworks 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 574S-ORB

  • Zoro # G105836266


product price: $176.00
/ea
Free Shipping & Returns

Key Features

Width
5.75"
Height
10.25"
Length
5.75"
Series
Millworks
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574S-ORB
Zoro #
G105836266
UPC #
685659133356
Country of Origin
China

Dimensions

Width
5.75"
Height
10.25"
Length
5.75"
Canopy Dimensions
4-1/2 in x 6-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Millworks
Watts
60
Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Standards
ETL/CETL Certified
Bulb Base
Candelabra
Rated Location
Wet
Shade Finish
Clear Beveled
Number of Lights
1
Dimmable
Yes
Shade Material
Glass
Style
Period Inspired

Description

An oil rubbed bronze finish softens this classic lantern wall sconce to create an inviting addition to transitional or contemporary decor. Clear beveled glass panels ensure plentiful illumination to ensure an inviting aura.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.