Zoro Homepage

Millworks 2 Light Outdoor Post Mount Fixture, Black & Clear Beveled

  • Mfr # 574PHMS-BK

  • Zoro # G505836415


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
7.75"
Series
Millworks
Number of Lamps
2
Housing Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMS-BK
Zoro #
G505836415
UPC #
685659133400
Country of Origin
China

Dimensions

Width
7.75"
Height
15.25"
Length
7"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Millworks
Number of Lamps
2
Housing Material
Aluminium
Dimmable
Yes
Bulb Base Type
Candelabra
Standards
ETL/CETL Certified
Watts
60
Shade Material
Glass
Shade Finish
Clear Beveled
Style
Period Inspired
Rated Location
Wet

Description

Top a square post with the charm and character of this outdoor post light. In a rich black finish, this two-light fixture delivers excellent illumination with clean beveled glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.