Millworks 2 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 574PHMR-ORB

  • Zoro # G305836431


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
16.75"
Housing Material
Aluminium
Standards
ETL/CETL Certified
Number of Lamps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMR-ORB
Zoro #
G305836431
UPC #
685659133394
Country of Origin
China

Dimensions

Height
16.75"
Length
7"
Width
7.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Standards
ETL/CETL Certified
Number of Lamps
2
Dimmable
Yes
Bulb Base Type
Candelabra
Series
Millworks
Watts
60
Style
Period Inspired
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Put the finishing touches on an impressive walkway with this classic outdoor lantern post light. Delivering a familiar silhouette and a lovely black finish, the lamp offers two candelabra lights protected behind clear beveled glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.