Millworks 2 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 574PHMS-ORB

  • Zoro # G705836338


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Series
Millworks
Height
15.25"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMS-ORB
Zoro #
G705836338
UPC #
685659133417
Country of Origin
China

Dimensions

Height
15.25"
Length
7"
Width
7.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Series
Millworks
Dimmable
Yes
Bulb Base Type
Candelabra
Number of Lamps
2
Standards
ETL/CETL Certified
Watts
60
Shade Finish
Clear Beveled
Rated Location
Wet
Style
Period Inspired
Shade Material
Glass

Description

Designed to fit a square post, this outdoor post light lends a touch of classic character to a patio or walkway. An oil rubbed bronze finish complements a familiar lantern silhouette, while two lights behind clear beveled glass ensure exceptional illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.