This item is Discontinued.

Z-Lite Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 574PHMR-500P120-BK

Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 574PHMR-500P120-BK
  • Zoro # G405836188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMR-500P120-BK
Zoro #
G405836188
UPC #
685659176858
Country of Origin
China

Dimensions

Height
134.75"
Width
7.75""

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Millworks
Number of Lamps
2
Watts
60
Housing Material
Aluminium
Bulb Base Type
Candelabra

Description

This one-light outdoor post mounted fixture is ideal for illuminating decks, patios and other outdoor areas. It's 96 inches high and features a black aluminum finish with a clear seedy glass shade for a craftsman style allure, which beautifully diffuses the light to create just the right amount of illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.