This item is Discontinued.

Z-Lite Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled 574PHMR-557P-BK

Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (Discontinued)

  • Mfr # 574PHMR-557P-BK
  • Zoro # G605836162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMR-557P-BK
Zoro #
G605836162
UPC #
685659135312
Country of Origin
China

Dimensions

Width
12.5"
Height
110.25"
Length
12.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Standards
ETL/CETL Certified
Series
Millworks
Bulb Base Type
Candelabra
Number of Lamps
2
Housing Material
Aluminium
Dimmable
Yes
Shade Finish
Clear Beveled
Style
Period Inspired
Rated Location
Wet
Shade Material
Glass

Description

Beautifying exterior spaces is a snap with the classic appeal of this outdoor light. A lantern-inspired frame over an artistically embellished base lends a sophisticated look, made more enticing with a bold black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.