Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 574PHMR-567P-BK

  • Zoro # G105836303


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Millworks
Watts
60
Bulb Base Type
Candelabra
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574PHMR-567P-BK
Zoro #
G105836303
UPC #
685659135282
Country of Origin
China

Dimensions

Width
9"
Length
9"
Height
88.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Millworks
Watts
60
Bulb Base Type
Candelabra
Number of Lamps
2
Dimmable
Yes
Standards
ETL/CETL Certified
Housing Material
Aluminium
Rated Location
Wet
Shade Material
Glass
Style
Period Inspired
Shade Finish
Clear Beveled

Description

The importance of lighting is not to be downplayed, and adding the elegant look of this outdoor light amplifies its design power. Perfect the modern aesthetic of a front yard or back walkway with a bold black finish and charming lantern style frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.