Zoro Homepage

Millworks 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 574PHMS-536P-BK

  • Zoro # G105836396


product price: $744.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
2
Series
Millworks
Watts
60
Height
110.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574PHMS-536P-BK
Zoro #
G105836396
UPC #
685659135367
Country of Origin
China

Dimensions

Height
110.25"
Width
9.25"
Length
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
2
Series
Millworks
Watts
60
Standards
ETL/CETL Certified
Dimmable
Yes
Bulb Base Type
Candelabra
Housing Material
Aluminium
Shade Material
Glass
Rated Location
Wet
Style
Period Inspired
Shade Finish
Clear Beveled

Description

Personality plus influences the charming design factor of this outdoor light. Perfect for a walkway or front entry point, its black finish and lantern style frame add a softening element to a base with linear styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.