Millworks 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 574PHMS-536P-ORB

  • Zoro # G505836408


product price:  $776.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length
9.25"
Series
Millworks
Housing Material
Aluminium
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
574PHMS-536P-ORB
Zoro #
G505836408
UPC #
685659135381
Country of Origin
China

Dimensions

Length
9.25"
Height
110.25"
Width
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Series
Millworks
Housing Material
Aluminium
Bulb Base Type
Candelabra
Number of Lamps
2
Standards
ETL/CETL Certified
Dimmable
Yes
Watts
60
Shade Finish
Clear Beveled
Rated Location
Wet
Style
Period Inspired
Shade Material
Glass

Description

Warm rubbed bronze delivers a rich aesthetic that makes this outdoor light glow even when unlit. A sleek rubbed bronze finish adds warmth to its artfully styled pole and frame that reflects a lantern motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.