This item is Discontinued.

Z-Lite Monaco 8 Light Pendant, Chrome 1001-42CH

Monaco 8 Light Pendant, Chrome (Discontinued)

  • Mfr # 1001-42CH
  • Zoro # G405840475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1001-42CH
Zoro #
G405840475
UPC #
685659056082
Country of Origin
China

Dimensions

Height
10.63"
Width
12"

Details

Number of Lights
8
Shade Material
Steel
Item
Pendant
Finish
Chrome
Material
Steel
Watts
50
Series
Monaco

Description

Highly polished chrome spheres with shimmering crystals allow light to dance through the finely crafted fixtures of the Monaco family. Many sizes and shapes are available to suit different applications. The various sized rods of the stem mounting system allow for adjustable heights from 3" - 42" standard, although additional lengths can be acheived by special order.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.