This item is Discontinued.

Z-Lite Monarch 12 Light Chandelier, Bronze & Clear 439-12BRZ

Monarch 12 Light Chandelier, Bronze & Clear (Discontinued)

  • Mfr # 439-12BRZ
  • Zoro # G405835983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
439-12BRZ
Zoro #
G405835983
UPC #
685659056686
Country of Origin
China

Dimensions

Height
39"
Length
20"
Width
20"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
6 in x 6 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Clear
Number of Lights
12
Housing Material
Steel
Dimmable
Yes
Style
contemporary; metropolitan; transitional; fusion
Series
Monarch
Standards
CUL/cETLu
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Shade Material
Crystal
Shade Finish
Clear

Description

Clean lines of gleaming crystal bevels create the contemporary styling of the Monarch family. These fixtures are available in luxurious brushed nickel or rich bronze colors and many sizes are available to suit your room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.