This item is Discontinued.

Z-Lite Monarch 2 Light Wall Sconce, Bronze & Clear 439-2S-BRZ

Monarch 2 Light Wall Sconce, Bronze & Clear (Discontinued)

  • Mfr # 439-2S-BRZ
  • Zoro # G305841343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439-2S-BRZ
Zoro #
G305841343
UPC #
685659056709
Country of Origin
China

Dimensions

Height
11.38"
Width
8.5"
Length
5.5"
Canopy Dimensions
8-1/2 in x 11-1/2 in

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
Housing Material
Steel
Standards
CUL/cETLu
Series
Monarch
Lamp Watts
60
Rated Location
Dry
Bulb Base
Candelabra
Shade Material
Crystal
Number of Lights
2
Frame Material
Steel
Shade Finish
Clear

Description

Clean lines of gleaming crystal bevels create the contemporary styling of the Monarch family. These fixtures are available in luxurious brushed nickel or rich bronze colors and many sizes are available to suit your room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.