This item is Discontinued.

Z-Lite Monarch 3 Light Flush Mount, Chrome & Clear 439F14-CH

Monarch 3 Light Flush Mount, Chrome & Clear (Discontinued)

  • Mfr # 439F14-CH
  • Zoro # G805835309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439F14-CH
Zoro #
G805835309
UPC #
685659131796
Country of Origin
China

Dimensions

Length
14"
Width
14"
Height
14"
Canopy Dimensions
14 in x 14 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Series
Monarch
Housing Material
Steel
Standards
ETL/CETL Certified
Number of LEDs
Candelabra
Number of Light Bulbs Required
3
Shade Finish
Clear
Shade Material
Crystal
Rated Location
Dry

Description

Stunningly clean and modern, this metal ceiling light features a square tube. With a bright chrome finish, the sleek frame showcases multidimensional crystal accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.