This item is Discontinued.

Z-Lite Monarch 4 Light Wall Sconce, Brushed Nickel & Clear 439-4S-BN

Monarch 4 Light Wall Sconce, Brushed Nickel & Clear (Discontinued)

  • Mfr # 439-4S-BN
  • Zoro # G505841310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
439-4S-BN
Zoro #
G505841310
UPC #
685659056778
Country of Origin
China

Dimensions

Height
21.38"
Width
10"

Details

Finish
Brushed Nickel
Item
Wall Sconce
Series
Monarch
Lamp Watts
60
Housing Material
Steel

Description

Clean lines of gleaming crystal bevels create the contemporary styling of the Monarch family. These fixtures are available in luxurious brushed nickel or rich bronze colors and many sizes are available to suit your room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.