This item is Discontinued.

Z-Lite Monarch 4 Light Wall Sconce, Chrome & Clear 439-4S-CH

Monarch 4 Light Wall Sconce, Chrome & Clear (Discontinued)

  • Mfr # 439-4S-CH
  • Zoro # G705841271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439-4S-CH
Zoro #
G705841271
UPC #
685659131758
Country of Origin
China

Dimensions

Height
21.5"
Width
10"
Length
6"
Canopy Dimensions
10 in x 21-1/2 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Lamp Watts
60
Series
Monarch
Standards
ETL/CETL Certified
Bulb Base
Candelabra
Frame Material
Steel
Number of Lights
4
Shade Material
Crystal
Style
Restoration
Shade Finish
Clear
Rated Location
Dry

Description

Two tiers of lights enhance the elongated profile of this four-light wall sconce in chrome. A gleaming, glimmering upgrade, this fixture boasts crystal rods that up the elegance factor in any setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.