This item is Discontinued.

Z-Lite Moundou 1 Light Mini Pendant, Bronze 436MP-BRZ

Moundou 1 Light Mini Pendant, Bronze (Discontinued)

  • Mfr # 436MP-BRZ
  • Zoro # G805841089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436MP-BRZ
Zoro #
G805841089
UPC #
685659046366
Country of Origin
China

Dimensions

Height
10"
Length
7"
Width
7"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Item
Mini Pendant
Finish
Bronze
Watts
100
Standards
CUL/cETLu
Series
Moundou
Material
Steel
Dimmable
Yes
Bulb Base
Medium
Rated Location
Dry

Description

Ribbons of Bronze metal strips crafted together create the Moundou family. The ribbons diffuse the light and create a beautiful contemporary lighting effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.