Zoro Homepage

Moundou 1 Light Mini Pendant, Bronze

  • Mfr # 438-8BRZ

  • Zoro # G705841387


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
8"
Width
8"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438-8BRZ
Zoro #
G705841387
UPC #
685659054699
Country of Origin
China

Dimensions

Height
9.5"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Item
Pendant
Finish
Bronze
Watts
100
Series
Moundou
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium

Description

Ribbons of Bronze metal strips crafted together create the Moundou family. The ribbons diffuse the light and create a beautiful contemporary lighting effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.