Multi Point Canopy Ceiling Plate, 17-Light, 18 In.W x 42 In.L x 2 In.H, Brushed Nickel

  • Mfr # CP4217L-BN

  • Zoro # G411800135


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
17
Frame Finish
Brushed Nickel
Height
2 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4217L-BN
Zoro #
G411800135
UPC #
685659182019
Country of Origin
China

Dimensions

Height
2 in
Length
42 in
Width
18 in

Details

Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Brushed Nickel
Number of Light Bulbs Required
17
Frame Finish
Brushed Nickel
Standards
UL/ CUL Certified
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Collection
Multi Point Canopy
Bulbs Included
No
Number of Lights
17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.