
Multi Point Canopy Ceiling Plate, 5-Light, 4.75 In.W x 42 In.L x 1 In.H, Matte Black
Mfr # CP4205L-MB
Zoro # G411800159
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Multi Point Canopy
Number of Light Bulbs Required
5
Frame Finish
Matte Black
Length
42 in
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP4205L-MB
Zoro #
G411800159
UPC #
685659182125
Country of Origin
China
Dimensions
Length
42 in
Height
1 in
Width
4.75 in
Details
Fixture Series
Multi Point Canopy
Item
Ceiling Plate
Finish
Matte Black
Number of Light Bulbs Required
5
Frame Finish
Matte Black
Standards
UL/ CUL Certified
Frame Material
Steel
Rated Location
Dry
Number of Lights
5
Location Rating
Dry
Bulbs Included
No
Collection
Multi Point Canopy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.