Zoro Homepage

Naya 3-Light Vanity, 24 in W, Brushed Nickel

  • Mfr # 7518-3V-BN

  • Zoro # G216319832


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Series
Naya
Height
6.5 in
Width
24 in
Watts
100W
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-3V-BN
Zoro #
G216319832
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 in
Width
24 in
Length
6.5 in

Details

Series
Naya
Housing Finish
Brushed Nickel
Item
Vanity
Watts
100W
Shade Material
Glass
Damp/Wet Rating
Damp
Standards
ETL
Housing Material
Steel
Dimmable
Yes
Number of Lights
3
Bulb Base
Medium
Shade Finish
Matte Opal
Canopy/Backplate
8" W x 4.75" H

Description

Sleek and serene, this three-light vanity fixture pairs a brushed nickel finish with ribbed matte opal glass for an effortlessly polished look. The trio of lights glows softly, creating an atmosphere that feels clean, bright, and calm. Its a versatile choice for morning routines and evening wind-downs alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.