Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naya 3-Light Vanity, 24 in W, Chrome

  • Mfr # 7518-3V-CH

  • Zoro # G916319743


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Shade Material
Glass
Length
6.5 in
Damp/Wet Rating
Damp
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-3V-CH
Zoro #
G916319743
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Length
6.5 in
Height
6.5 in

Details

Housing Finish
Chrome
Item
Vanity
Shade Material
Glass
Damp/Wet Rating
Damp
Housing Material
Steel
Standards
ETL
Number of Lights
3
Watts
100W
Dimmable
Yes
Series
Naya
Canopy/Backplate
8" W x 4.75" H
Bulb Base
Medium
Shade Finish
Matte Opal

Description

A chrome finish adds just the right amount of shine to this three-light vanity fixture, striking a balance between modern style and everyday ease. Ribbed matte opal glass diffuses the light with a smooth, flattering glow that never feels harsh. Its a crisp, clean essential for well-lit spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.