Naya 5-Light Chandelier, 25.25 in W, Modern Gold

  • Mfr # 7518-5MGLD

  • Zoro # G816319898


product price: $496.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
5
Height
21.25 in
Dimmable
Yes
Standards
ETL
Length
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-5MGLD
Zoro #
G816319898
UPC #
-
Country of Origin
China

Dimensions

Height
21.25 in
Length
25.25 in
Width
25.25 in

Details

Number of Lights
5
Housing Finish
Modern Gold
Dimmable
Yes
Standards
ETL
Series
Naya
Lamp Base
Medium
Shade Material
Glass
Item
Chandelier
Fixture Wattage
100W
Material
Steel
Rated Location
Damp
Shade Finish
Matte Opal
Canopy/Backplate
5" L x 5" W

Description

This five-light chandelier blends a modern gold finish with glowing matte opal glass for a look thats both radiant and relaxed. The ribbed shades give the piece subtle texture while softening the light with sophistication. Its the perfect blend of structure and warmth for elevated interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.