Zoro Homepage

Naya 8-Light Chandelier, 33.25 in W, Matte Black

  • Mfr # 7518-8MB

  • Zoro # G916319651


product price: $682.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
8
Standards
ETL
Length
33.25 in
Lamp Base
Medium
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-8MB
Zoro #
G916319651
UPC #
-
Country of Origin
China

Dimensions

Length
33.25 in
Height
21.25 in
Width
33.25 in

Details

Number of Lights
8
Standards
ETL
Housing Finish
Matte Black
Lamp Base
Medium
Material
Steel
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
100W
Item
Chandelier
Series
Naya
Shade Finish
Matte Opal
Rated Location
Damp
Canopy/Backplate
5" L x 5" W

Description

This eight-light chandelier pairs a dramatic matte black finish with the soft, sculptural presence of matte opal glass. Ribbed shades add depth to the glow, diffusing light into smooth, layered ambiance. Its bold, architectural lighting that centers the room with intention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.