
Neoma Vanity, 2-Light, 13.5 In.W x 6.75 In.L x 7.25 In.H, Chrome /Opal Etched
Mfr # 1100-2V-CH
Zoro # G511799322
product price:Â $162.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
2
Style
Modern, Urban, Loft
Collection Name
Neoma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100-2V-CH
Zoro #
G511799322
UPC #
685659184686
Country of Origin
China
Dimensions
Height
7.25 in
Length
6.75 in
Width
13.5 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
Modern, Urban, Loft
Collection Name
Neoma
Shade Material
Glass
Housing Material
Steel
Lamp Watts
60
Series
Neoma
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Included
No
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Opal Etched
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
Opal Etched
Frame Finish
Chrome
Description
Make modern style work in an updated custom bath space with this two-light vanity light from the Neoma collection. Symmetry and a hint of festive retro influence blend to add an outspoken design aesthetic featuring side-by-side opal etched glass globe shades affixed to a minimalist frame made of gleaming chrome finish steel. This contemporary vanity light transforms a master ensuite or guest bath into a haven for style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.