
Neoma Vanity, 3-Light, 21.75 In.W x 6.75 In.L x 7.25 In.H, Matte Black/Opal Etched
Mfr # 1100-3V-MB
Zoro # G611799758
product price:Â $208.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
3
Style
Modern, Urban, Loft
Collection Name
Neoma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1100-3V-MB
Zoro #
G611799758
UPC #
685659184730
Country of Origin
China
Dimensions
Height
7.25 in
Length
6.75 in
Width
21.75 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
Modern, Urban, Loft
Collection Name
Neoma
Shade Material
Glass
Lamp Watts
60
Lamp Included
No
Series
Neoma
Housing Material
Steel
Dimmable
Yes
Standards
UL/ CUL Certified
Shade Finish
Opal Etched
Rated Location
Damp
Bulb Base
Candelabra
Frame Material
Steel
Shade Finish/Color
Opal Etched
Frame Finish
Matte Black
Location Rating
Damp
Description
Custom bath vanities welcome the bold style and festive design of this contemporary three-light vanity wall light, a classic mix of modern and retro elements that deliver attitude. From the Neoma collection comes a vanity light ideal for an updated ensuite or guest bath with a craving for attention. Opal etched glass globe shades and a minimalist-inspired matte black finish steel frame join to deliver a stylish look with charming personality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.