
Neoma Vanity, 5-Light, 38.25 In.W x 6.75 In.L x 7.25 In.H, Brushed Nickel /Opal Etched
Mfr # 1100-5V-BN
Zoro # G311799836
product price:Â $338.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
5
Style
Modern, Urban, Loft
Collection Name
Neoma
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1100-5V-BN
Zoro #
G311799836
UPC #
685659184792
Country of Origin
China
Dimensions
Height
7.25 in
Length
6.75 in
Width
38.25 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
Modern, Urban, Loft
Collection Name
Neoma
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Lamp Included
No
Series
Neoma
Standards
UL/ CUL Certified
Lamp Watts
60
Bulb Base
Candelabra
Shade Finish
Opal Etched
Rated Location
Damp
Shade Finish/Color
Opal Etched
Frame Material
Steel
Frame Finish
Brushed Nickel
Location Rating
Damp
Description
With a sleek brushed nickel finish frame and delicate opal etched glass orb shades, this stylish five-light vanity light from the Neoma collection becomes a focal point in a contemporary ensuite or guest bathroom. A bit of retro influence makes its way into a minimalist classic look with a wide reach aimed at highlighting larger bath vanities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.