
Neoma Wall Sconce, 1-Light, 5.25 In.W x 6.75 In.L x 6.75 In.H, Brushed Nickel /Opal Etched
Mfr # 1100-1S-BN
Zoro # G711799207
product price:Â $88.00
/ea
Free Shipping & Returns
Key Features
Height
6.75 in
Width
5.25 in
Dimmable
Yes
Lamp Watts
60
Length
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1100-1S-BN
Zoro #
G711799207
UPC #
685659184631
Country of Origin
China
Dimensions
Height
6.75 in
Width
5.25 in
Length
6.75 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60
Series
Neoma
Lamp Included
No
Standards
UL/ CUL Certified
Number of Lights
1
Shade Material
Glass
Shade Finish
Opal Etched
Bulb Base
Candelabra
Rated Location
Damp
Frame Material
Steel
Collection
Neoma
Frame Finish
Brushed Nickel
Location Rating
Damp
Shade Finish/Color
Opal Etched
Description
An easy elegance celebrates the iconic mix of glass and metal as this wall sconce from the Neoma collection adds both versatility and an updated aesthetic. Perfect for a contemporary bath space, hallway, or main living area, this sconce features a delicate opal glass open orb shade affixed to a charming wall mount and accents in brushed nickel finish steel. A minimalist design perks up to embellish interior decor when this wall light ties together all elements in a modern setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.