Neoma Wall Sconce, 1-Light, 5.25 In.W x 6.75 In.L x 6.75 In.H, Chrome /Opal Etched

  • Mfr # 1100-1S-CH

  • Zoro # G011799242


product price:  $90.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Width
5.25 in
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1100-1S-CH
Zoro #
G011799242
UPC #
685659184648
Country of Origin
China

Dimensions

Height
6.75 in
Width
5.25 in
Length
6.75 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
UL/ CUL Certified
Lamp Watts
60
Lamp Included
No
Series
Neoma
Shade Material
Glass
Frame Material
Steel
Shade Finish
Opal Etched
Rated Location
Damp
Bulb Base
Candelabra
Number of Lights
1
Collection
Neoma
Frame Finish
Chrome
Shade Finish/Color
Opal Etched
Location Rating
Damp

Description

An easy elegance celebrates the iconic mix of glass and metal as this wall sconce from the Neoma collection adds both versatility and an updated aesthetic. Perfect for a contemporary bath space, hallway, or main living area, this sconce features a delicate opal glass open orb shade affixed to a charming wall mount and accents in gleaming chrome finish steel. A minimalist design brings notable character to an interior decor when this wall light ties together all elements in a modern setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.