
Neoma Wall Sconce, 1-Light, 5.25 In.W x 6.75 In.L x 6.75 In.H, Matte Black/Opal Etched
Mfr # 1100-1S-MB
Zoro # G611799178
product price:Â $88.00
/ea
Free Shipping & Returns
Key Features
Height
6.75 in
Width
5.25 in
Dimmable
Yes
Length
6.75 in
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1100-1S-MB
Zoro #
G611799178
UPC #
685659184655
Country of Origin
China
Dimensions
Height
6.75 in
Width
5.25 in
Length
6.75 in
Canopy Dimensions
4-5/8 in x 4-5/8 in
Backplate Dimensions
4.625"L x 4.625"W
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60
Series
Neoma
Standards
UL/ CUL Certified
Number of Lights
1
Shade Material
Glass
Frame Material
Steel
Rated Location
Damp
Shade Finish
Opal Etched
Bulb Base
Candelabra
Shade Finish/Color
Opal Etched
Frame Finish
Matte Black
Location Rating
Damp
Collection
Neoma
Description
An easy elegance celebrates the iconic mix of glass and metal as this wall sconce from the Neoma collection adds both palette contrast and an updated aesthetic. Perfect for a contemporary bath space, hallway, or main living area, this sconce features a delicate opal glass open orb shade affixed to a charming wall mount and accents in dynamic matte black finish steel. A minimalist design perks up to embellish interior decor when this wall light ties together all elements in a modern setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.