Newbury 1 Light Pendant, 10in. W x 14.25in. H, Modern Gold

  • Mfr # 7510P10-MGLD

  • Zoro # G012674623


product price:  $330.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Width
10 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Newbury
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7510P10-MGLD
Zoro #
G012674623
UPC #
685659191356
Country of Origin
China

Dimensions

Height
14.25 in
Width
10 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Newbury
Shade Material
Glass
Item
Pendant
Finish
Modern Gold
Description/Special Features
Sloped Ceiling Compatible
Standards
ETL
Watts
60W
Glass Finish
White Opal
Dimmable
Dimmable
Location Rating
Damp
Frame Material
Steel

Description

The Newbury pendant series offers an update to the classic schoolhouse look, a perfect complement for transitional, contemporary, and Modern Farmhouse interiors. Featuring white ribbed glass shades in a choice of three shapes, the fixtures are available in a Matte Black or a Modern Gold finish. Delicate ribbing adds texture and depth to a modern schoolhouse glass pendant. In modern gold finishing over steel construction, the one-light pendant features opaque white glass that lends sophisticated contrast and depth while gently diffusing illumination for an inviting ambiance. Choose this pendant for a chic kitchen island or powder room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.