Newbury 1 Light Pendant, 13in. W x 14.25in. H, Modern Gold

  • Mfr # 7512P13-MGLD

  • Zoro # G012674616


product price:  $356.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Width
13 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Newbury
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7512P13-MGLD
Zoro #
G012674616
UPC #
685659191394
Country of Origin
China

Dimensions

Height
14.25 in
Width
13 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Newbury
Shade Material
Glass
Item
Pendant
Finish
Modern Gold
Watts
60W
Glass Finish
White Opal
Description/Special Features
Sloped Ceiling Compatible
Standards
ETL
Dimmable
Dimmable
Frame Material
Steel
Location Rating
Damp

Description

The Newbury pendant series offers an update to the classic schoolhouse look, a perfect complement for transitional, contemporary, and Modern Farmhouse interiors. Featuring white ribbed glass shades in a choice of three shapes, the fixtures are available in a Matte Black or a Modern Gold finish. Put a fresh spin on bedroom or den lighting with the generous size of a modern one-light pendant. Its updated schoolhouse persona embraces texture, showcasing delicate ribbed glass and a modern gold finish that infuses richness and sophistication.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.