Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newport Outdoor Wall Light, Black And White Seedy

  • Mfr # 508M-BK

  • Zoro # G605836452


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Width
8.25"
Height
15.75"
Length
9.125"
Series
Newport
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508M-BK
Zoro #
G605836452
UPC #
685659011364
Country of Origin
China

Dimensions

Width
8.25"
Height
15.75"
Length
9.125"
Canopy Dimensions
5 in x 9-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Newport
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lights
1
Dimmable
Yes
Shade Material
Glass
Shade Finish
White Seedy
Bulb Base
Medium
Rated Location
Wet

Description

Contemporary yet elegant, this medium outdoor wall mount is inspired by traditional octagonal lanterns but with a modern construction. White seedy glass panels are paired with a sleek black finish, and this fixture is made of cast aluminum in order to endure all seasons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.