Nextra Brushed Nickel 3 Light Vanity
- Mfr # 7703-3V-BN
- Zoro # G924177434
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Watts
100 W
Series
Nextra
Damp/Wet Rating
Damp
Dimmable
Yes
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7703-3V-BN
- Zoro #
- G924177434
- UPC #
- 685659218503
- Country of Origin
- China
- Watts
- 100 W
- Series
- Nextra
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Number of Lights
- 3
- Finish
- Brushed Nickel
- Standards
- ETL
- Color
- Nickel
- Item
- Vanity
- Housing Material
- Steel
- Shade Finish
- White Opal
- Bulb Base Type
- Medium
- Shade Material
- Glass
Dimensions
- Length
- 6.5 in
- Width
- 24 in
- Height
- 8 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.