1 Light Pacific Pendant Patina Brass/Bronze
- Mfr # F2625-PBR/BRZ
- Zoro # G822904576
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Height
11.75 in
Length
24.75 in
Voltage
120V
Number of Lights
1
Collection Name
Gilroy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2625-PBR/BRZ
- Zoro #
- G822904576
- UPC #
- 197292164937
- Country of Origin
- Viet Nam
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Gilroy
- Item
- Pacific Pendant
- Finish
- Patina Brass/Bronze
- Lamp Base
- E26 Medium Base
- Certification
- cUL Listed
- Body Material
- Aluminum
- Watts
- 15 W
- Damp/Wet Rating
- Damp Rated
Dimensions
- Height
- 11.75 in
- Length
- 24.75 in
- Width
- 24.75 in
Description
Gilroy reimagines a rise-and-fall pendant design through a mid-century lens. Characterized by crisp lines and balanced proportions, it pairs a shallow shade in a Bronze finish with a contrasting Patina Brass cap that encases the light source. Slender perforations allow light to slip through the shade. Engineered with precision, a knurled handle encourages height adjustment.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.