Nextra Brushed Nickel 4 Light Vanity
- Mfr # 7703-4V-BN
- Zoro # G624177468
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Standards
ETL
Bulb Base Type
Medium
Damp/Wet Rating
Damp
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7703-4V-BN
- Zoro #
- G624177468
- UPC #
- 685659218541
- Country of Origin
- China
- Finish
- Brushed Nickel
- Standards
- ETL
- Bulb Base Type
- Medium
- Damp/Wet Rating
- Damp
- Housing Material
- Steel
- Number of Lights
- 4
- Dimmable
- Yes
- Shade Finish
- White Opal
- Color
- Nickel
- Item
- Vanity
- Shade Material
- Glass
- Watts
- 100 W
- Series
- Nextra
Dimensions
- Length
- 6.5 in
- Width
- 32 in
- Height
- 8 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.