Shop Z-LITE
See all product information
Create Account
Nextra Chrome 1 Light Wall Sconce
- Mfr # 7703-1S-CH
- Zoro # G524177513
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Watts
100 W
Body Material
Steel
Finish
Chrome
Lamp Base
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7703-1S-CH
- Zoro #
- G524177513
- UPC #
- 685659218435
- Country of Origin
- China
- Standards
- ETL
- Watts
- 100 W
- Body Material
- Steel
- Item
- Wall Sconce
- Finish
- Chrome
- Lamp Base
- Medium
- Shade Material
- Glass
- Damp/Wet Rating
- Damp
- Shade Finish
- White Opal
- Dimmable
- Yes
- Number of Bulbs
- 1
- Series
- Nextra
Dimensions
- Width
- 5 in
- Height
- 8 in
- Length
- 6.5 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.