Shop Z-LITE
See all product information
Create Account
Nextra Chrome 4 Light Vanity
- Mfr # 7703-4V-CH
- Zoro # G924177540
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Standards
ETL
Shade Finish
White Opal
Number of Lights
4
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7703-4V-CH
- Zoro #
- G924177540
- UPC #
- 685659218558
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Width
- 32 in
- Length
- 6.5 in
Details
- Housing Material
- Steel
- Standards
- ETL
- Shade Finish
- White Opal
- Number of Lights
- 4
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Item
- Vanity
- Finish
- Chrome
- Shade Material
- Glass
- Watts
- 100 W
- Damp/Wet Rating
- Damp
- Series
- Nextra
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.